£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Metric Self Tapping Thread
Phillips
Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Pan |
Leading Standard | DIN 7981 C ISO 7049 |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 4.8 |
UNSPSC Code | 31161507 |