£113.90
Ex VAT
£136.68
Inc VAT
Product Details
Product Specification
Self-Drilling Pan Head Screw With SR-Recess
Steel Zinc Plated
DIN 7504M
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | SR-recessed |
Head Shape | Pan |
Leading Standard | DIN 7504 M |
Length | 38mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread | SN Self-drilling |
Thread Direction | Right Hand |
Thread Size | 4.8 |
UNSPSC Code | 31161507 |