£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 7972 C
Material - Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Slotted |
Grade | 316 |
Head Shape | Countersunk |
Leading Standard | DIN 7972 C |
Length | 13mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 6.3 |
UNSPSC Code | 31161507 |