£6.39
Ex VAT
£7.67
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 7976
Material - Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon Head |
Leading Standard | DIN 7976 C |
Length | 19mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Self Tapping Thread |
Thread Direction | Right Hand |
Thread Size | 6.3 |
UNSPSC Code | 31161507 |