£13.59
Ex VAT
£16.31
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Thread
DIN 7982 C-H
Material - Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Phillips |
Head Shape | Countersunk |
Leading Standard | DIN 7982 C-H |
Length | 38mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST = Self Tapping |
Thread Direction | Right Hand |
Thread Size | 6.3 |
UNSPSC Code | 31161507 |