£0.77
Ex VAT
£0.92
Inc VAT
3 Variations Available
Product Details
Product Specification
BSPT
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon Socket |
Material | Steel |
Point Type | Pressure Plug |
Surface Treatment | Plain |
Thread | BSPT |
Thread Size | 1/2in. |
UNSPSC Code | 31161505 |