£1.07
Ex VAT
£1.28
Inc VAT
6 Variations Available
Product Details
Product Specification
BSW - Steel - Grade 14.9 - Cup Point - DIN 913
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Material | Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | BSW |
Thread Size | 1/2in. |
UNSPSC Code | 31161505 |