Qualfast

3/4BSWx1.1/2 SKT SET SCREW - KNURLED CUP POINT (GR-45H) (14.9)

SKU:

QFT6032952N

MPN:

6032952N

£3.07

Ex VAT

£3.68

Inc VAT

IN STOCK (50+)

    Product Details

    High tensile alloy steel. Grade 14.9.
    For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above 1/4" are generally counterbored to provide maximum clamping efficiency.


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140308794

    Grade

    45H

    Material

    Steel

    Point Type

    Knurled Cup Point

    Surface Treatment

    Plain

    Thread Size

    3/4in.

    UNSPSC Code

    31161505