£0.26
Ex VAT
£0.31
Inc VAT
5 Variations Available
Product Details
Product Specification
Taper Pressure Plug - NPTF
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | (Unbranded) |
Driving Features | Hexagon Socket |
Material | Steel |
Point Type | Pressure Plug |
Surface Treatment | Plain |
Thread | NPTF |
Thread Size | 3/8 |
UNSPSC Code | 31161505 |