£0.35
Ex VAT
£0.42
Inc VAT
2 Variations Available
Product Details
Product Specification
BSF - Steel - Grade 14.9 - Cup Point - DIN 913
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Material | Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | BSF |
Thread Size | 5/16in. |
UNSPSC Code | 31161505 |