£0.65
Ex VAT
£0.78
Inc VAT
38 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | UNC |
Thread Size | 5/16in. |
UNSPSC Code | 31161505 |