£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
These ball end power bits fit all 1/4" drive bit holders. Constructed of Protanium® High Torque Steel and coated with a ProGuard™ finish.
Features and Benefits:
• The ball end saves time by quickly funneling tool into the screw at a 25° angle
• Works in hard to reach places due to superior ball end strength and working angle
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Bondhus |
EAN | 0372311085640 |
Length | 74mm |
Material | Steel |
Surface Treatment | ProGuard™ |
Thread Size | 3mm |
UNSPSC Code | 31161505 |