£5.05
Ex VAT
£6.06
Inc VAT
5 Variations Available
Product Details
Product Specification
Pipe Socket Plugs,
G Series,
BSPP,
Parallel,
A2 Stainless.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | BSP |
Thread Size | G3/4A |
UNSPSC Code | 31161505 |