£5.70
Ex VAT
£6.84
Inc VAT
4 Variations Available
Product Details
Product Specification
Hexagon Head Screw Plug
Cylindrical Pipe Thread
A4 Stainless Steel
DIN 910
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A8 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | BSP |
Thread Size | G5/8A |
UNSPSC Code | 31161505 |