£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Hexagon Socket Set Screw, Metric Fine
Steel - Grade 14.9
Flat Point
DIN 913
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Length | 10mm |
Material | Steel |
Point Type | Flat Point |
Surface Treatment | Plain |
Thread | Metric Fine |
Thread Size | M12 |
UNSPSC Code | 31161505 |