Qualfast

M12x16 SKT SET SCREW - DOG POINT A2

SKU:

QFT6025539G

MPN:

6025539G

£29.79

Ex VAT

£35.75

Inc VAT

OUT OF STOCK

    Product Details

    Socket Set Screw,
    Dog Point,
    Metric,
    Stainless Steel - A2,
    DIN 915.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    A2

    Length

    16mm

    Material

    Stainless Steel

    Point Type

    Dog Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161505