noscriptQualfast M12x50 SKT SET SCREW - DOG POINT (GR-45H) (14.9) 6023446Q | Cromwell Tools

Qualfast

M12x50 SKT SET SCREW - DOG POINT (GR-45H) (14.9)

SKU:

QFT6023446Q

MPN:

6023446Q

£0.33

Ex VAT

£0.40

Inc VAT

IN STOCK (50+)

    Product Details

    High tensile alloy steel. Grade 14.9.


    Dog Point
    For permanent location of one part to another. The point is generally centre spotted and a location hole drilled in the shaft or ground flat where location is made.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140356160

    Grade

    45H

    Length

    50mm

    Material

    Steel

    Point Type

    Dog Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161505