£0.90
Ex VAT
£1.08
Inc VAT
12 Variations Available
Product Details
Product Specification
Hexagon Socket Pipe Plug
Metric Fine
A2 Stainless Steel
External Tapered Screw Thread
DIN 906
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric Fine |
Thread Size | M14 |
UNSPSC Code | 31161505 |