£1.94
Ex VAT
£2.33
Inc VAT
2 Variations Available
Product Details
Product Specification
Socket Set Screw, Metric Fine
Steel - Grade 14.9
Cup Point
DIN 916
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Length | 20mm |
Material | Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M16 |
UNSPSC Code | 31161505 |