Qualfast

M16x50 SKT SET SCREW - KNURLED CUP POINT (GR-45H) (14.9)

SKU:

QFT6023497R

MPN:

6023497R

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    These socket set screws (or grub screws) are designed for quick and permanent location of pulleys, collars and gears on shafts. They will hold fast even in poorly tapped holes for a strong hold guarantee. The interrupted profile of the clamping face resists loosening due to vibration. Each product possesses a knurled cup point and is manufactured from a high tensile alloy steel of Grade 14.9. Available in a variety of lengths.


    Features and Benefits
    • Manufactured from class 14.9 (GR-45H) steel which has an ultra high tensile strength
    • Interrupted profile of clamping face resists loosening due to vibration
    • Provides quick and permanent location of pulleys, collars and gears on shafts
    • Tensile stress, Rm ≤1569 MPa
    • Available in a variety of lengths all with an M6 thread size


    Typical Applications
    • Engineering
    • Manufacturing
    • Automotive


    Standards
    • DIN 916


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140356306

    Grade

    45H

    Length

    50mm

    Material

    Steel

    Point Type

    Knurled Cup Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M16

    UNSPSC Code

    31161505