£0.85
Ex VAT
£1.02
Inc VAT
Product Details
Product Specification
Hexagon Head Plug Screw
Metric Fine
Steel
DIN 906
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Head |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric Fine |
Thread Size | M20 |
UNSPSC Code | 31161505 |