£8.79
Ex VAT
£10.55
Inc VAT
91 Variations Available
Product Details
Product Specification
Hexagon Socket Set Screw, Metric
A4 Stainless Grade 70
Flat Point
DIN 913
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 316 |
Length | 16mm |
Material | Stainless Steel |
Point Type | Flat Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |