£54.95
Ex VAT
£65.94
Inc VAT
7 Variations Available
Product Details
Product Specification
Hexagon Socket Set Screw
Metric - A4 Stainless - Grade 70
Cone Point
DIN 914
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A4 |
Length | 4mm |
Material | Stainless Steel |
Point Type | Cone Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |