£4.49
Ex VAT
£5.39
Inc VAT
95 Variations Available
Product Details
Product Specification
Hexagon Socket Set Screw, Metric
A4 Stainless - Grade 70
Cup Point
DIN 916
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 316 |
Length | 4mm |
Material | Stainless Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |