£1.59
Ex VAT
£1.91
Inc VAT
94 Variations Available
Product Details
Product Specification
High tensile alloy steel. Grade 14.9.
Flat Point
For use where parts are frequently reset. This style of point causes the least
amount of damage to the component it locks on to. Can be used against hardened shafts, preferably with a ground flat for improved surface contact. Ideal for use as an adjusting screw and in thin wall thicknesses and on soft plugs.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140355231 |
Grade | 45H |
Length | 8mm |
Material | Steel |
Point Type | Flat Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |