£5.49
Ex VAT
£6.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Hexagon Socket Set Screw
Metric - A4 Stainless - Grade 70
Cone Point
DIN 914
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A4 |
Length | 8mm |
Material | Stainless Steel |
Point Type | Cone Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161505 |