Qualfast

M5x20 SKT SET SCREW - CONE POINT (GR-45H) (14.9)

SKU:

QFT6023202J

MPN:

6023202J

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (3)

    Product Details

    High tensile alloy steel. Grade 14.9. DIN 915.


    Cone Point
    DIN 914. For permanent location of parts. Deep penetration for maximum radial and axial fixing power. Can be used as pivots and where fine adjustment is required.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140032323

    Grade

    45H

    Length

    20mm

    Material

    Steel

    Point Type

    Cone Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161505