noscriptQualfast M5x6 SKT SET SCREW - DOG POINT (GR-45H) (14.9) 6023172C | Cromwell Tools

Qualfast

M5x6 SKT SET SCREW - DOG POINT (GR-45H) (14.9)

SKU:

QFT6023172C

MPN:

6023172C

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (5)

    Product Details

    High tensile alloy steel. Grade 14.9.


    Dog Point
    For permanent location of one part to another. The point is generally centre spotted and a location hole drilled in the shaft or ground flat where location is made.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140355453

    Grade

    45H

    Length

    6mm

    Material

    Steel

    Point Type

    Dog Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161505