£2.09
Ex VAT
£2.51
Inc VAT
48 Variations Available
Product Details
Product Specification
Socket Set Screw - Metric Thread
Material - Steel
Surface Treatment - Zinc Plated
Class 45H
DIN 913
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Length | 6mm |
Material | Steel |
Point Type | Flat Point |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161505 |