£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Hexagon Socket Set Screw - Metric
Stainless Steel A2 - Grade 14.9
Plain Cup
DIN 916
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Length | 18mm |
Material | Stainless Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161505 |