£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Hexagon Socket Set Screw, Metric
Steel - Grade 5.8
Nylon Dog Point
DIN 915
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 5.8 |
Length | 12mm |
Material | Steel |
Point Type | Nylon Dog |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161505 |