£0.24
Ex VAT
£0.29
Inc VAT
182 Variations Available
Product Details
Product Specification
Socket Set Screw, UNC
Steel - Grade 14.9
Cup Point
BS2470
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 45H |
Material | Steel |
Point Type | Plain Cup Point |
Surface Treatment | Plain |
Thread | UNC |
Thread Size | No.3 |
UNSPSC Code | 31161505 |