£1.44
Ex VAT
£1.73
Inc VAT
6 Variations Available
Product Details
Product Specification
Hexagon Socket Pipe Plug
BSPT
A2 Stainless Steel
External Pipe Thread
DIN 906
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | BSPT |
Thread Size | R3/8 |
UNSPSC Code | 31161505 |