£8.09
Ex VAT
£9.71
Inc VAT
38 Variations Available
Product Details
Product Specification
High Grade Alloy Steel
Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (Un-plated): 300°C.
Tolerance h8
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
EAN | 5036140317895 |
Grade | 12.9 |
Head Depth | 0.375mm |
Head Diameter | 0.875mm |
Leading Standard | DIN 610 |
Overall Diameter (mm) | 0.623mm |
Surface Treatment | Plain |
Thread | BSW |
Thread Direction | Right Hand |
Thread Size | 1/2 |
UNSPSC Code | 31161517 |