Qualfast

1/4UNCx5/16x1.1/4 SKT SHOULDER SCREW (GR-5)

SKU:

QFT6115442J

MPN:

6115442J

£0.69

Ex VAT

£0.83

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    5/32mm

    Grade

    5

    Head Depth

    0.219mm

    Head Diameter

    0.437mm

    Leading Standard

    ISO 7379

    Overall Diameter (mm)

    0.31mm

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Direction

    Right Hand

    Thread Size

    1/4

    UNSPSC Code

    31161517