£18.29
Ex VAT
£21.95
Inc VAT
69 Variations Available
Product Details
Product Specification
Metric Thread
Material Steel
Fit - f9
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Driver Head Size | 12mm |
Grade | 12.9 |
Head Depth | 16mm |
Head Diameter | 36mm |
Leading Standard | DIN 610 |
Length | 55 |
Overall Diameter (mm) | 24mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M20 |
UNSPSC Code | 31161517 |