Qualfast

M5x6x10 SKT SHOULDER SCREW F9 (GR-12.9)

SKU:

QFT6102410E

MPN:

6102410E

£0.39

Ex VAT

£0.47

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread
    Material Steel
    Fit - f9


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    3mm

    Grade

    12.9

    Head Depth

    4.5mm

    Head Diameter

    10mm

    Leading Standard

    DIN 610

    Length

    10

    Overall Diameter (mm)

    6mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M5

    UNSPSC Code

    31161517