Qualfast

M5x6x25 SKT SHOULDER SCREW H8 (GR-12.9)

SKU:

QFT6100525R

MPN:

6100525R

£0.70

Ex VAT

£0.84

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel.
    Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (Un-plated): 300°C.
    Body Diameter Tolerance h8


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    3mm

    EAN

    5036140233096

    Grade

    12.9

    Head Depth

    4.5mm

    Head Diameter

    10mm

    Leading Standard

    DIN 610

    Length

    25

    Overall Diameter (mm)

    6mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M5

    UNSPSC Code

    31161517