£4.97
Ex VAT
£5.96
Inc VAT
5 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 70.
Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300°C.
Dimensions to ISO 7379. Body Diameter Tol f9
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driver Head Size | 5mm |
Grade | 70 |
Head Depth | 7mm |
Head Diameter | 16mm |
Leading Standard | ISO 7379 |
Length | 16 |
Overall Diameter (mm) | 10mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M8 |
UNSPSC Code | 31161517 |