noscriptQualfast M8x10x25 SKT SHOULDER SCREW H8 (GR-12.9) 6100825R | Cromwell Tools

Qualfast

M8x10x25 SKT SHOULDER SCREW H8 (GR-12.9)

SKU:

QFT6100825R

MPN:

6100825R

£0.73

Ex VAT

£0.88

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel.
    Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (Un-plated): 300°C.
    Body Diameter Tolerance h8


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    5mm

    EAN

    5036140054066

    Grade

    12.9

    Head Depth

    7mm

    Head Diameter

    16mm

    Leading Standard

    DIN 610

    Length

    25

    Overall Diameter (mm)

    10mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M8

    UNSPSC Code

    31161517