Qualfast

M8x10x70 SKT SHOULDER SCREW F9 (GR-12.9)

SKU:

QFT6102414W

MPN:

6102414W

£1.47

Ex VAT

£1.76

Inc VAT

OUT OF STOCK

    Product Details

    Metric Thread
    Material Steel
    Fit - f9


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    5mm

    Grade

    12.9

    Head Depth

    7mm

    Head Diameter

    16mm

    Leading Standard

    DIN 610

    Length

    70

    Overall Diameter (mm)

    10mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M8

    UNSPSC Code

    31161517