£1.16
Ex VAT
£1.39
Inc VAT
33 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 1/2mm |
Grade | 70 |
Head Depth | 0.625mm |
Head Diameter | 1.311mm |
Leading Standard | ISO 7379 |
Overall Diameter (mm) | 0.998mm |
Surface Treatment | Plain |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | No.10 |
UNSPSC Code | 31161517 |