noscriptQualfast 1/4BSF x 2.1/4 Socket Head Cap Screw, GR-12.9 6010520X | Cromwell Tools

Qualfast

1/4BSF x 2.1/4 Socket Head Cap Screw, GR-12.9

SKU:

QFT6010520X

MPN:

6010520X

£27.75

Ex VAT

£33.30

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    3/16mm

    Driving Features

    Hexagon Socket

    EAN

    5036140304543

    Grade

    12.9

    Head Depth

    0.250mm

    Head Diameter

    0.375mm

    Head Shape

    Cylindrical

    Length

    2.1/4in.

    Material

    Alloy Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    BSF

    Thread Size

    1/4in.

    UNSPSC Code

    31161501