noscriptQualfast 1/4BSW x 3/8 Socket Button Head Screw , GR-10.9 6050156A | Cromwell Tools

Qualfast

1/4BSW x 3/8 Socket Button Head Screw , GR-10.9

SKU:

QFT6050156A

MPN:

6050156A

£43.18

Ex VAT

£51.82

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS 2740 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
    UNC/UNF Dimensions to ANSI B 18.3
    BSW/BA Dimensions to BS 2470


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140311305

    Grade

    10.9

    Head Shape

    Button

    Length

    3/8in.

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    BSW

    Thread Size

    1/4in.

    UNSPSC Code

    31161501