Qualfast

1/4UNC x 1. Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011355H

MPN:

6011355H

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (3)

    Product Details

    Socket Head Cap Screws
    UNC
    Alloy Steel - Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    Grade 12.9.
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    3/16mm

    Driving Features

    Hexagon Socket

    EAN

    5036140031814

    Grade

    12.9

    Head Depth

    0.250mm

    Head Diameter

    0.375mm

    Head Shape

    Cylindrical

    Length

    1in.

    Material

    Alloy Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    1/4in.

    UNSPSC Code

    31161501