£0.39
Ex VAT
£0.47
Inc VAT
16 Variations Available
Product Details
Product Specification
Manufactured from A2 high grade alloy stainless steel, this range of imperial sized cap screws are suitable for all high tensile applications. The products all possess a hexagon socket head, a plain finish and are UNF threaded.
Features and Benefits
• Suited for all high tensile applications for versatility of use
• Available in a range of imperial sizes to suit a range of needs and applications
• Manufactured from A2 stainless steel for optimum durability
• Deep head for optimum loadability
• Min. Proof Load 970 MPA
Typical Applications
• Construction
• Engineering
• DIY
Standards
• ISO 4762
• DIN 912
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 3/16mm |
Driving Features | Hexagon Socket |
Grade | F837B |
Head Depth | 0.250mm |
Head Diameter | 0.375mm |
Head Shape | Cylindrical |
Length | 7/16in. |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNF |
Thread Size | 1/4in. |
UNSPSC Code | 31161501 |