SKU:
TMT6330133X
MPN:
G0133T560100
£23.99
Ex VAT
£28.79
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | TimberMate |
EAN | 5050420619462 |
Head Shape | Hexagon |
Length | 100mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 10mm |
UNSPSC Code | 31161501 |