£22.49
Ex VAT
£26.99
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | TimberMate |
Head Shape | Hexagon |
Length | 70mm |
Standards Met | DIN 571 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 10mm |
UNSPSC Code | 31161501 |