SKU:
TMT6330133V
MPN:
G0133T560070
£17.79
Ex VAT
£21.35
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | TimberMate |
EAN | 5050420619448 |
Head Shape | Hexagon |
Length | 70mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 10mm |
UNSPSC Code | 31161501 |