SKU:
TMT6330134J
MPN:
G0133T580160
£13.49
Ex VAT
£16.19
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | TimberMate |
EAN | 5050420619592 |
Head Shape | Hexagon |
Length | 160mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 12mm |
UNSPSC Code | 31161501 |